Vision Cage Round Wall Light, Matt Black & Wood

Order Code: ZT3312893S

£49.99 Inc VAT (20%)


Description

Vision Cage Round Wall Light, Matt Black & Wood | Description: Simple and functional, the Vision wall light is a stylish way to illuminate any living room or bedroom. With contemporary black cage shade and lamp holder and a wooden wall plate, this fully adjustable wall light is stylish yet practical. | Features: Finish: Matt Black, Wood, Material: Mild steel, IP Rating: IP20, Height: 17cm, Max Height: 24cm, Length: 12.5cm, Width: 12.5cm, Projection: 24cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.53kg, Wattage (max) : 60W

See full description
Specifications for Vision Cage Round Wall Light, Matt Black & Wood
  • Length
    12.5cm
  • Height
    17cm
  • Material
    Mild Steel
  • Wattage
    60W
  • No. of Lamps
    1
  • Max Height
    24cm
  • Finish
    Wood
    Matt Black
  • Weight
    0.53kg
  • Lamp Type
    E14
  • Product Type
    Wall Light
  • Bulb Included
    No
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome