Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Wall Light Up/down Cone Square 8W 500LM 94 x 160 x 60mm Black 3000K
By Thorn
Order Code:
ZT5083014S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/wall-light-up-down-cone-square-8w-500lm-94-x-160-x-60mm-black-3000k/p/ZT5083014S
Add to quotation
View all Spotlights & Downlights
Description
Thorn WALL LGT UP/DOWN CONE SQUARE 8W 500LM 94X160X60MM BLK 3000K Thorn Eco (NP) 96633686
Specifications
Specifications for Wall Light Up/down Cone Square 8W 500LM 94 x 160 x 60mm Black 3000K
Length
94mm
Colour Temperature
3000 - 3000 K
Nominal Voltage
220 - 240V
Housing Colour
Aluminium
Housing Material
Aluminium
Maximum System Power
8W
Width
160mm
Number of Lamps
1
Cover Material
Glass transparent
IK Rating
IK04
Voltage Type
AC
Light Source Type
LED non-replaceable
Power Factor
0.5
Light Outlet
Direct/indirect
Light Distribution
Asymmetric
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome