Westminster 2 Light Spotlight, Black, Satin Brass & Smoked Glass

Order Code: ZT3313046S

£59.99 Inc VAT (20%)


Description

Westminster 2 Light Spotlight, Black, Satin Brass & Smoked Glass | Description: An ideal addition to a room that needs spot lighting, the Westminster 2 light spotlight is an easy way to update any room. This spotlight is finished in matt black and satin gold and has 2 adjustable smoked glass shades, creating a stylish and practical fitting. | Features: Finish: Black, Satin Brass, Smoked, Material: Mild steel, IP Rating: IP20, Height: 15.5cm, Max Height: 19.5cm, Length: 39cm, Width: 17cm, Lamp Type: E14, No. of Lamps: 2, Bulb Included: No, Dimmable: Yes, with extrenal dimmer instalation, Weight: 0.44kg, Wattage (max) : 60W

See full description
Specifications for Westminster 2 Light Spotlight, Black, Satin Brass & Smoked Glass
  • No. of Lamps
    2
  • Length
    39cm
  • Weight
    0.44kg
  • Material
    Mild Steel
  • Max Height
    19.5cm
  • Height
    15.5cm
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Width
    17cm
  • Product Type
    Spotlight
  • IP Rating
    IP20
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome