Wyatt Plate Spotlight, Antique Brass Plate

Order Code: ZT3310810S

£179.99 Inc VAT (20%)


Description

Wyatt Plate Spotlight, Antique Brass Plate | Description: Industrial design meets modern style in this antique brass plate three spotlight fitting, with luxurious warm brass paint effect. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Length: 80cm, Width: 15cm - 34cmcm, Projection: 17cm - 26cm cm, Lamp Type: E14, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.82, Wattage (max) : 7W LED

See full description
Specifications for Wyatt Plate Spotlight, Antique Brass Plate
  • Projection
    17cm - 26cm
  • Weight
    1.82kg
  • Material
    Steel
  • Bulb Included
    No
  • Product Type
    Plate Spotlight
  • IP Rating
    IP20
  • Width
    15cm - 34cm
  • Length
    80cm
  • Finish
    Antique Brass
  • Maximum Wattage
    7W LED
  • Number of Lamps
    3
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome