Xeno 3 Light Recessed Downlight Aluminium, GU10

Order Code: ZT3309995S

£44.99 Inc VAT (20%)


Description

Xeno 3 Light Recessed Downlight Aluminium, GU10 | Description: Our popular range is now available in this mains voltage version. Recessed boxed downlights which provide a high degree of adjustability to ensure precise light placement. | Features: Finish: Aluminium, Material: Die cast aluminium alloy, IP Rating: IP20, Length (cm) : 27, Width (cm) : 9, Projection (cm) : 0.3, No. of Lights: 3, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 3 x 50W, Weight (kg) : 0.433, Bulb Included: No

See full description
Specifications for Xeno 3 Light Recessed Downlight Aluminium, GU10
  • Width
    9cm
  • Material
    Die cast aluminium alloy
  • Weight
    0.43kg
  • IP Rating
    IP20
  • Finish
    Aluminium
  • Number of Lights
    3
  • Dimmable
    Yes
  • Maximum Wattage
    3 x 50W
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Length
    27cm
  • Product Type
    Recessed Downlight
  • Projection
    0.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome