Xeno Led Single Recessed Light Matt White

Order Code: ZT3310099S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Xeno LED Single Recessed Light Matt White | Description: This is a range of recessed boxed downlights, this single light version can be adjusted to ensure precise light projection, with a clean and modern matt white finish. | Features: Finish: Matt White, Material: Die cast aluminium alloy, IP Rating: IP20, Length (cm) : 9, Width (cm) : 9, Projection (cm) : 0.3, No. of Lights: 1, Lamp Type: LED, Dimmable: Dimmable, Wattage (max) : 7W, Weight (kg) : 0.22, Bulb Included: No

See full description
Specifications for Xeno Led Single Recessed Light Matt White
  • IP Rating
    IP20
  • Maximum Wattage
    7W
  • Product Type
    Recessed Light
  • Bulb Included
    No
  • Weight
    0.22kg
  • Projection
    0.3cm
  • Material
    Die Cast Aluminium Alloy
  • No. of Lights
    1
  • Finish
    Matt White
  • Dimmable
    Yes
  • Lamp Type
    LED
  • Length
    9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome