Xeno Led Triple Recessed Light Matt White

Order Code: ZT3309979S

£53.99 Inc VAT (20%)


Description

Xeno LED Triple Recessed Light Matt White | Description: This is a range of recessed boxed downlights, this three light version can be adjusted to ensure precise light projection, with a clean and modern matt white finish. | Features: Finish: Matt White, Material: Die cast aluminium alloy, IP Rating: IP20, Length (cm) : 27, Width (cm) : 9, Projection (cm) : 0.3, No. of Lights: 3, Lamp Type: LED, Dimmable: Dimmable, Wattage (max) : 3 x 7W, Weight (kg) : 0.55, Bulb Included: No

See full description
Specifications for Xeno Led Triple Recessed Light Matt White
  • Lamp Type
    LED
  • Bulb Included
    No
  • No. of Lights
    3
  • Finish
    Matt White
  • Maximum Wattage
    21W
  • Length
    27cm
  • IP Rating
    IP20
  • Width
    9cm
  • Material
    Die cast aluminium alloy
  • Weight
    0.55kg
  • Product Type
    Recessed Light
  • Dimmable
    Yes
  • Projection
    0.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome