Xeno Led Twin Recessed Light Matt White

Order Code: ZT3310100S

£49.99 Inc VAT (20%)


Description

Xeno LED Twin Recessed Light Matt White | Description: This is a range of recessed boxed downlights, this two light version can be adjusted to ensure precise light projection, with a clean and modern matt white finish. | Features: Finish: Matt White, Material: Die cast aluminium alloy, IP Rating: IP20, Length (cm) : 18, Width (cm) : 9, Projection (cm) : 0.3, No. of Lights: 2, Lamp Type: LED, Dimmable: Dimmable, Wattage (max) : 2 x 7W, Weight (kg) : 0.38, Bulb Included: No

See full description
Specifications for Xeno Led Twin Recessed Light Matt White
  • Dimmable
    Yes
  • Maximum Wattage
    2 x 7W
  • Lamp Type
    LED
  • Width
    9cm
  • Number of Lights
    2
  • Product Type
    Twin Recessed Light
  • Length
    18cm
  • Projection
    0.3cm
  • Material
    Die cast aluminium alloy
  • Finish
    Matt White
  • IP Rating
    IP20
  • Weight
    0.38kg
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome