Xeno Triple 3 Light Recessed Titlable Downlight Matt Black Dimmable

Order Code: ZT3314900S

£59.99 Inc VAT (20%)


Description

Xeno Triple 3 Light Recessed Titlable Downlight Matt Black Dimmable | Features: Finish: Matt Black | Material: Die cast aluminium alloy | Width (cm) : 9.00 | Lamp Type: GU10 | Number of Lights: 3 | IP Rating: IP20 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 50W | Weight (kg) : 0.57

Specifications for Xeno Triple 3 Light Recessed Titlable Downlight Matt Black Dimmable
  • Bulb Included
    No
    No
  • IP Rating
    IP20
    IP20
  • Material
    Die cast aluminium alloy
    Die cast aluminium alloy
  • Maximum Wattage
    50W
    50W
  • Number of Lights
    3
    3
  • Product Type
    Recessed Downlight
    Recessed Downlight
  • Width
    9.0cm
    9.0cm
  • Finish
    Matt Black
    Matt Black
  • Dimmable
    Dimmable
    Yes
  • Lamp Type
    GU10
    GU10
  • Weight
    0.57kg
    0.57kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome