Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Zoe Vario Dwn/lgt LED 3500/4K 22W
By Thorn
Order Code:
ZT5087966S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/zoe-vario-dwn-lgt-led-3500-4k-22w/p/ZT5087966S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ZOE VARIO DWN/LGT LED 3500/4K 22W Thorn Eco (NP) 96635241
Specifications
Specifications for Zoe Vario Dwn/lgt LED 3500/4K 22W
Maximum System Power
22W
Number of Lamps
1
Outer Diameter
220mm
Housing Material
Aluminium
Colour Temperature
3000 - 4000 K
Housing Colour
White
IP Rating
IP44
Nominal Voltage
220 - 240V
Light Source Type
LED non-replaceable
Light Outlet
Direct
Light Distribution
Symmetric
Total Harmonic Distortion
10
Control Gear
LED driver constant current
Lumen Setting Adjustable
Continuously variable
Recess Depth
49mm
IK Rating
IK03
Voltage Type
AC
Power Factor
0.9
Cover Material
Plastic opal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome