Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Zoe Vario Slim 18W 1600LM CCT3 220mm Recessed LED Downlight
By Thorn
Order Code:
ZT5080032S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/zoe-vario-slim-18w-1600lm-cct3-220mm-recessed-led-downlight/p/ZT5080032S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ZOE VARIO SLIM 18W 1600LM CCT3 220MM RECESSED LED DOWNLIGHT Thorn Eco (NP) 96632687
Specifications
Specifications for Zoe Vario Slim 18W 1600LM CCT3 220mm Recessed LED Downlight
Number of Lamps
1
Cut-Out Diameter
210mm
Housing Material
Aluminium
Outer Diameter
220mm
Maximum System Power
18W
Colour Temperature
3000 - 4000 K
Housing Colour
White
Nominal Voltage
220 - 240V
Voltage Type
AC
Light Distribution
Symmetric
IK Rating
IK03
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Light Outlet
Direct
Cover Material
Plastic opal
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome