Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
5M LED Strip Kit 430LM/M 5W IP20 830
By Collingwood Lighting
Order Code:
ZT5077232S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/5m-led-strip-kit-430lm-m-5w-ip20-830/p/ZT5077232S
Add to quotation
View all Strip Lights
Description
Collingwood Lighting 5M LED STRIP KIT 430LM/M 5W IP20 830 LED Strip Pack SP5030
Specifications
Specifications for 5M LED Strip Kit 430LM/M 5W IP20 830
Width
8mm
Beam Angle
120
Luminous Flux
450 lm
Colour Temperature
3000 - 3000 K
Wattage
48W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome