Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Driver LED Non-Dimmable IP20 180W 24V
By JCC
Order Code:
ZT5077276S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/driver-led-non-dimmable-ip20-180w-24v/p/ZT5077276S
Add to quotation
View all Strip Lights
Description
JCC DRIVER LED NON-DIMMABLE IP20 180W 24V Drivers BC020007
Specifications
Specifications for Driver LED Non-Dimmable IP20 180W 24V
Height
35mm
Length
345mm
Width
50mm
Model
Resistive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome