Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Driver LED Triac Dimmable IP20 75W 24V
By JCC
Order Code:
ZT5077279S
£93.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/driver-led-triac-dimmable-ip20-75w-24v/p/ZT5077279S
Add to quotation
View all Strip Lights
Description
JCC DRIVER LED TRIAC DIMMABLE IP20 75W 24V Drivers BC020001
Specifications
Specifications for Driver LED Triac Dimmable IP20 75W 24V
Width
58mm
Height
40mm
Length
220mm
Model
Resistive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome