0
1
2
3
4
5
6

Flexible LED Light Strip 5m LTHSTRIPRGB

Order Code: ZT1459313S

£46.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Link2Home Flexible LED Light Strip has over 16 million colour variations, including white (warm or cool). It can also sync to your music and flash on the beat to create an at-home disco. Wi-Fi connected, so you can control each light individually or group multiple lights together to control one room or one house. No hub required. Fully integrated into other smart home devices, use with Amazon Alexa and Google Assistant. Just ask your smart speaker to control your light device or group by saying, 'Alexa, turn on the hallway' or 'Hey Google, turn the living room green'. Use the Link2Home app (Free) to set up precise timers that can be customised by days of the week. Set up countdown timers too. You can use these lights to set up a range of automation features, including automatically turning lights on or off as you enter or leave your home, or change with sunrise or sunset. You can also link your lamps with other Link2Home devices, such as turning lights on if an external camera detects movement. System Requirements Wi-Fi Connection Mobile or tablet with iOS 8 or later, or Android 4.1 or later Link2Home Pro Account (Free) This Link2Home Flexible LED Light Strip has the following specification Length 5m Input Voltage 12V Power 6W/M +3.5W/M+3.5W/M Max. Lumen Output 230 Colour Temperature 2700-6500K + RGB Lifespan 20,000 hours Beam Angle 120 IP Rate IP65 (Strip only) Width 12mm Power Plug Cable Length 150cm

See full description
Specifications for Flexible LED Light Strip 5m LTHSTRIPRGB
  • Fitting Type
    Light Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome