Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Lead for T5 LED Cabinet Light 500mm
By KSR Lighting
Order Code:
ZT5033997S
£5.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.09
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/lead-for-t5-led-cabinet-light-500mm/p/ZT5033997S
Add to quotation
View all Strip Lights
Description
KSR Lighting LEAD FOR T5 LED CABINET LIGHT 500MM LED Undershelf KSRCL146
Specifications
Specifications for Lead for T5 LED Cabinet Light 500mm
Length
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome