Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Driver IP20 5W 2700K
By Collingwood Lighting
Order Code:
ZT5077049S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-driver-ip20-5w-2700k/p/ZT5077049S
Add to quotation
View all Strip Lights
Description
Collingwood Lighting LED STRIP DRIVER IP20 5W 2700K LED Strip Pack SP5027
Specifications
Specifications for LED Strip Driver IP20 5W 2700K
Width
8mm
Beam Angle
120
Wattage
4.8W
Luminous Flux
430 lm
Model
Cassette receiver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome