Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Flex Horizontal RGB 6W 12V DC 1M Self-adhesive Ba
By Aurora
Order Code:
ZT5071252S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-flex-horizontal-rgb-6w-12v-dc-1m-self-adhesive-ba/p/ZT5071252S
Add to quotation
View all Strip Lights
Description
Aurora LED STRIP FLEX HORIZONTAL RGB 6W 12V DC 1M SELF-ADHESIVE BA LED Strip EN-ST100RGB
Specifications
Specifications for LED Strip Flex Horizontal RGB 6W 12V DC 1M Self-adhesive Ba
Model
Strip
Voltage
12 - 12V
IP Rating
IP20
Light Source Type
LED non-replaceable
LED Colour
Multi colour
Wattage
7.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome