Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Flex Super Bright Sng Colr 9.6W 24V DC 1M 4000K
By Aurora
Order Code:
ZT5071212S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-flex-super-bright-sng-colr-9-6w-24v-dc-1m-4000k/p/ZT5071212S
Add to quotation
View all Strip Lights
Description
Aurora LED STRIP FLEX SUPER BRIGHT SNG COLR 9.6W 24V DC 1M 4000K LED Strip EN-ST224/40
Specifications
Specifications for LED Strip Flex Super Bright Sng Colr 9.6W 24V DC 1M 4000K
Colour Temperature
4000 - 4000 K
Model
Strip
Light Source Type
LED non-replaceable
Wattage
9.6W
LED Colour
White
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome