Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Flexible 5050 LEDs IP20 15W 5M 4000K RGBW
By Collingwood Lighting
Order Code:
ZT5058162S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-flexible-5050-leds-ip20-15w-5m-4000k-rgbw/p/ZT5058162S
Add to quotation
View all Strip Lights
Description
Collingwood Lighting LED STRIP FLEXIBLE 5050 LEDS IP20 15W 5M 4000K RGBW LSR05 LSR0540050
Specifications
Specifications for LED Strip Flexible 5050 LEDs IP20 15W 5M 4000K RGBW
Width
12mm
Luminous Flux
350 lm
Model
Cassette receiver
Wattage
5W
Beam Angle
120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome