Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Flexible Single Colour 4W 12V DC 1M 3000K
By Aurora
Order Code:
ZT5071080S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-flexible-single-colour-4w-12v-dc-1m-3000k/p/ZT5071080S
Add to quotation
View all Strip Lights
Description
Aurora LED STRIP FLEXIBLE SINGLE COLOUR 4W 12V DC 1M 3000K LED Strip EN-ST100/30
Specifications
Specifications for LED Strip Flexible Single Colour 4W 12V DC 1M 3000K
Colour Temperature
3000 - 3000 K
Model
Strip
IP Rating
IP20
Wattage
4W
4.8W
Voltage
12 - 12V
LED Colour
White
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome