Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Slf/adh 110 Degree IP20 5M Reel Pack 5W/M 3000K 110DEG
By Collingwood Lighting
Order Code:
ZT5071753S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-slf-adh-110-degree-ip20-5m-reel-pack-5w-m-3000k-110deg/p/ZT5071753S
Add to quotation
View all Strip Lights
Description
Collingwood Lighting LED STRIP SLF/ADH 110DEG IP20 5M REEL PACK 5W/M 3000K 110DEG LSV02 LSV0230050
Specifications
Specifications for LED Strip Slf/adh 110 Degree IP20 5M Reel Pack 5W/M 3000K 110DEG
Width
8mm
Wattage
4.8W
Luminous Flux
450 lm
Model
Cassette receiver
Beam Angle
120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome