LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 3000K DIM - 4058075296336

Order Code: ZT5075521S

£94.99 Inc VAT (20%)
£99.995% off


Description

Ledvance LED STRIP VALUE UNPROTECTED 55.0W 24VDC 1000LM 5M 3000K DIM LED Strips Value Class - Unprotected 4058075296336

Specifications for LED Strip Value Unprotected 55.0W 24VDC 1000LM 5M 3000K DIM - 4058075296336
  • Width
    8mm
  • Length
    100mm
  • Number of Poles
    2
  • Model
    Cassette receiver
  • Minimum Bending Radius
    30mm
  • Voltage
    24 - 24V
  • Wattage
    12W
    55W
  • Luminous Flux
    1000 lm
  • Conductor Cross Section
    0.5
    0.5
  • Colour Temperature
    3000 - 3000 K
  • Light Source Type
    Digital-sat
  • Number of LEDs Per Foot
    18
  • Beam Angle
    120
  • Number of LEDs Per Metre
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome