Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
LED Strip Vegas 30 LEDs 7.2W 12V 30M RGB IP67 Roll 30M
By LED Group
Order Code:
ZT5073865S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/led-strip-vegas-30-leds-7-2w-12v-30m-rgb-ip67-roll-30m/p/ZT5073865S
Add to quotation
View all Strip Lights
Description
LED Group LED STRIP VEGAS 30 LEDS 7.2W 12V 30M RGB IP67 ROLL 30M VEGAS LED Strip RVA72RGB6730
Specifications
Specifications for LED Strip Vegas 30 LEDs 7.2W 12V 30M RGB IP67 Roll 30M
Width
12mm
Beam Angle
120
Wattage
7.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome