0
1
2
3
4

Moda LED 1 Light Bathroom Wall White Ribbed Chrome ABS Plastic IP44

Order Code: ZT4268748S

£59.99 Inc VAT (20%)


Description

Moda LED 1 Light Bathroom Wall White Ribbed, Chrome Abs Plastic IP44 | Description: The is the ideal modern lighting solution in your bathroom. This IP44 rated fitting combines style and functionality, with integrated 15W LED module that will create a bright lighting effect in your space. | Features: Finish: White Ribbed, Chrome Abs Plastic, Material: Plastic, IP Rating: IP44, Height (cm) : 5.2, Width (cm) : 59.8, Projection (cm) : 7, No. of Lights: 1, Lamp Type: LED, Kelvin: 6500, Lumens: 1500, Switched: Rocker switch

See full description
Specifications for Moda LED 1 Light Bathroom Wall White Ribbed Chrome ABS Plastic IP44
  • Width
    59.8cm
  • Wattage
    15W
  • Product Type
    Bathroom Wall Light
  • Lumens
    1500
  • Colour
    White Ribbed, Chrome
  • Height
    5.2cm
  • Material
    Plastic
  • Colour Temperature
    6500
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome