Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Receiver RF RGB Colr Changing 12-24V DC 20A Button Remote C
By Integral Memory
Order Code:
ZT5061705S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/receiver-rf-rgb-colr-changing-12-24v-dc-20a-button-remote-c/p/ZT5061705S
Add to quotation
View all Strip Lights
Description
Integral Memory RECEIVER RF RGB COLR CHANGING 12-24V DC 20A BUTTON REMOTE C Receiver ILRC010
Specifications
Specifications for Receiver RF RGB Colr Changing 12-24V DC 20A Button Remote C
Width
50mm
Length
150mm
Colour
White
Depth
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome