Smart PIR Floodlight LTH20WFLDPIR

Order Code: ZT2598478S

£49.99 Inc VAT (20%)


Description

The Link2Home Smart Floodlight features a 20W light panel providing 1,620 lumens of light, equivalent to a traditional 90W floodlight. The light temperature can be set between a warm 2,700K and cool 6,500K colour temperature and is also fully dimmable. Built in PIR provides a 120 viewing angle at a distance of up to 8m. It has a compact, Aluminum body with a clean, modern design. Weather-proof so it will continue monitoring, come rain or shine. It plugs into the mains to ensure it never runs out of power, for security 24/7. Equipped with an IP65 quick connector for fast and convenient wiring. The floodlight can be placed anywhere, over your front door, garage, driveway or other area. It can be mounted to wood or masonry using the screws provided. The floodlight can be moved manually on its bracket through 120 to give you the best viewing angle. Everything about the floodlight is private, using security with 128-bit SSL encryption. Fully integrated with Alexa and Google. Just ask your smart speaker to access your device by saying 'Alexa turn on driveway' or 'Hey google dim the garage light to 100%'. Through the Link2Home app you can select your motion detection sensitivity, set your light on duration and link your floodlight with other Link2Home smart devices. You can also set up a range of Automation features including recording during specific times or use the pan and tilt camera to trigger another device. Supplied with 1 x Fixing Bracket, 1 x Quick Connector, 1 x Quick Start Guide and 1 x Reset Pin. System Requirements Wi-Fi connection Mobile or tablet with iOS 8 or later, or Android 4.1 or later Free Link2Home Pro account Specification Wattage 20W Lumens 1,620 Beam Angle 110 PIR Distance 8m PIR Viewing Angle 120 Lighting Control Manual, PIR, sensor or timer control Wi-Fi Standard IEEE802.11b/g/n Frequency 2.4 GHz & ndash 2.4835 GHz Channel Bandwidth Support 20/40MHz Wi-Fi Security WPA-PSK/WPA2-PSK Data Security AES128 Size 157 x 125 x 60mm Weight 460g

See full description
Specifications for Smart PIR Floodlight LTH20WFLDPIR
  • Type
    LED Floodlight/Camera
  • Motion Detector
    Yes
  • Light Type
    LED Floodlight/Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome