Striplight Fle x i 60 LEDs per Metre 6000K IP65 14.4W 1100LM 2

Order Code: ZT5050954S

£129.99 Inc VAT (20%)


Description

Sunpower STRIPLIGHT FLEXI 60 LEDS PER METRE 6000K IP65 14.4W 1100LM 2 LED Flexi Strips F10-W5050-24-60-IP65

Specifications for Striplight Fle x i 60 LEDs per Metre 6000K IP65 14.4W 1100LM 2
  • Light Source Type
    LED non-replaceable
  • Colour Temperature
    3000 - 3000 K
  • Wattage
    14.4W
  • Voltage
    24 - 24V
  • IP Rating
    IP65
  • Model
    Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome