Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Striplight Kit Pulse IP20 5M Cool White
By LED Group
Order Code:
ZT5052645S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/striplight-kit-pulse-ip20-5m-cool-white/p/ZT5052645S
Add to quotation
View all Strip Lights
Description
LED Group STRIPLIGHT KIT PULSE IP20 5M COOL WHITE Striplights R5MSIK-CW
Specifications
Specifications for Striplight Kit Pulse IP20 5M Cool White
Width
10mm
Model
Strip
Wattage
24W
Luminous Flux
1250 lm
LED Colour
White
Light Source Type
LED non-replaceable
IP Rating
IP20
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome