Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Strip Lights
Striplight Warm White 3528 SMD
By Sunpower
Order Code:
ZT5050979S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/strip-lights/striplight-warm-white-3528-smd/p/ZT5050979S
Add to quotation
View all Strip Lights
Description
Sunpower STRIPLIGHT WARM WHI 3528 SMD LED Flexi Strips F10-W3528-12-60-IP65
Specifications
Specifications for Striplight Warm White 3528 SMD
Voltage
12 - 12V
IP Rating
IP65
Colour Temperature
3000 - 3000 K
Model
Strip
Light Source Type
LED non-replaceable
Wattage
4.8W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome