Tapo Smart Wi-Fi Light Strip Blue

Order Code: ZT3528084S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

TP-Link Tapo Smart Wi-Fi Light Strip Multicolour Blue

Specifications for Tapo Smart Wi-Fi Light Strip Blue
  • Product Type
    Light Bulbs
  • Lifetime
    25, 000 hours
  • Lumens
    2100l
  • Fitting
    Mains Connector
  • Dimmable
    Yes
  • Power
    13.5W
  • Bulb Type
    Smart Light Strip
  • Colour
    Multicolour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome