Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.0mm Grey 2-Core and Earth 100M PVC Basec Brown/Brown
By Prysmian
Order Code:
ZT4981490S
£2.03
each
Inc VAT (20%)
£2,030.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2030.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-0mm-grey-2-core-and-earth-100m-pvc-basec-brown-brown/p/ZT4981490S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 1.0MM GREY 2-CORE&EARTH 100M PVC BASEC BROWN/BROWN 6242Y 1-2.5mm (Group A) 20144904
Specifications
Specifications for 1.0mm Grey 2-Core and Earth 100M PVC Basec Brown/Brown
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Max. Conductor Temperature
70
Conductor Material
Copper
Nominal Voltage
500V
Core Colour
Several
Number of Wires
2
Diameter
1mm
Conductor Category
Class 1 = solid
Conductor Surface
Bare
Core Insulation Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome