1.0mm Grey 2-Core and Earth 100M PVC Basec

Order Code: ZT4980524S

£1.44each Inc VAT (20%)
£1,440.00 minimum order value
£1.7919.5% off

Minimum order quantity: 1000.

Description

Commodity Cables 1.0MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 1-2.5mm (Group A) 6242YH-1.0-GRY100 CABL-RX

Specifications for 1.0mm Grey 2-Core and Earth 100M PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Conductor Material
    Copper
  • Conductor Category
    Class 1 = solid
  • Core Colour
    Several
  • Max. Conductor Temperature
    70
  • Number of Wires
    2
  • Conductor Surface
    Bare
  • Diameter
    1mm
  • Nominal Voltage
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome