Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.0mm Grey 2-Core and Earth 50M PVC Basec
By Prysmian
Order Code:
ZT4980874S
£1.52
each
Inc VAT (20%)
£1,520.00 minimum order value
£1.89
19.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1520.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-0mm-grey-2-core-and-earth-50m-pvc-basec/p/ZT4980874S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 1.0MM GREY 2-CORE&EARTH 50M PVC BASEC 6242Y 1-2.5mm (Group A) 20144915
Tags:
#ReducedPrice
Specifications
Specifications for 1.0mm Grey 2-Core and Earth 50M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Conductor Surface
Bare
Conductor Material
Copper
Number of Wires
2
Conductor Category
Class 1 = solid
Nominal Voltage
500V
Core Colour
Several
Max. Conductor Temperature
70
Core Insulation Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome