Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.0mm Grey/Brown 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT4980634S
£1.52
each
Inc VAT (20%)
£1,520.00 minimum order value
£1.89
19.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1520.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-0mm-grey-brown-1-core-100m-pvc-basec/p/ZT4980634S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 1.0MM GREY/BROWN 1-CORE 100M PVC BASEC 6241Y (Group C) 20144893
Tags:
#ReducedPrice
Specifications
Specifications for 1.0mm Grey/Brown 1-Core 100M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
Core Colour
Several
Conductor Category
Class 1 = solid
Conductor Surface
Bare
Max. Conductor Temperature
70
Number of Wires
1
Nominal Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome