Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.0mm White 2-Core and Earth Lsoh 100M Basec
By Commodity Cables
Order Code:
ZT4980220S
£1.59
each
Inc VAT (20%)
£1,590.00 minimum order value
£1.99
20% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-0mm-white-2-core-and-earth-lsoh-100m-basec/p/ZT4980220S
Add to quotation
View all Surface Wiring Cables
Description
Commodity Cables 1.0MM WHITE 2-CORE&EARTH LSOH 100M BASEC 6242B White 1-2.5mm (Group T) 6242BH-1.0
Tags:
#ReducedPrice
Specifications
Specifications for 1.0mm White 2-Core and Earth Lsoh 100M Basec
Sheath Colour
White
Diameter
1mm
Conductor Category
Class 1 = solid
Number of Wires
2
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome