Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.0mm White 3-Core and Earth Lsoh 100M Basec
By Commodity Cables
Order Code:
ZT4981156S
£2.19
each
Inc VAT (20%)
£2,190.00 minimum order value
£2.54
13.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-0mm-white-3-core-and-earth-lsoh-100m-basec/p/ZT4981156S
Add to quotation
View all Surface Wiring Cables
Description
Commodity Cables 1.0MM WHITE 3-CORE&EARTH LSOH 100M BASEC 6243B White 1mm (Group V) 6243BH-1.0
Tags:
#ReducedPrice
Specifications
Specifications for 1.0mm White 3-Core and Earth Lsoh 100M Basec
Sheath Colour
White
Number of Wires
3
Core Colour
White
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome