Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.5mm Grey 2-Core and Earth 100M PVC Basec Brown/Brown
By Prysmian
Order Code:
ZT4982114S
£1.89
each
Inc VAT (20%)
£1,890.00 minimum order value
£2.19
13.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-5mm-grey-2-core-and-earth-100m-pvc-basec-brown-brown/p/ZT4982114S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 1.5MM GREY 2-CORE&EARTH 100M PVC BASEC BROWN/BROWN 6242Y 1-2.5mm (Group A) 20144920
Tags:
#ReducedPrice
Specifications
Specifications for 1.5mm Grey 2-Core and Earth 100M PVC Basec Brown/Brown
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Core Insulation Material
Polyvinyl chloride (PVC)
Number of Wires
2
Nominal Voltage
500V
Conductor Surface
Bare
Conductor Material
Copper
Core Colour
Several
Conductor Category
Class 1 = solid
Max. Conductor Temperature
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome