1.5mm White 3-Core and Earth Lsoh 100M Basec

Order Code: ZT4981038S

£2.49each Inc VAT (20%)
£2,490.00 minimum order value
£2.593.5% off

Minimum order quantity: 1000.

Description

Commodity Cables 1.5MM WHITE 3-CORE&EARTH LSOH 100M BASEC 6243B White 1.5mm (Group U) 6243BH-1.5-WHI100 CABL-RX

Specifications for 1.5mm White 3-Core and Earth Lsoh 100M Basec
  • Sheath Material
    Polyolefin
  • Sheath Colour
    White
  • Core Colour
    Several
  • Conductor Material
    Copper
  • Conductor Category
    Class 1 = solid
  • Max. Conductor Temperature
    90
  • Number of Wires
    3
  • Nominal Voltage
    500V
  • Conductor Surface
    Bare
  • Diameter
    1.5mm
  • Core Insulation Material
    Polyolefin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome