Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
1.5mm White 3-Core and Earth Lsoh 100M Basec
By Prysmian
Order Code:
ZT4982161S
£2.49
each
Inc VAT (20%)
£2,490.00 minimum order value
£2.59
3.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2490.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/1-5mm-white-3-core-and-earth-lsoh-100m-basec/p/ZT4982161S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 1.5MM WHITE 3-CORE&EARTH LSOH 100M BASEC 6243B White 1.5mm (Group U) 20145192
Specifications
Specifications for 1.5mm White 3-Core and Earth Lsoh 100M Basec
Sheath Material
Polyolefin
Sheath Colour
White
Conductor Surface
Bare
Conductor Category
Class 1 = solid
Number of Wires
3
Nominal Voltage
500V
Core Insulation Material
Polyolefin
Max. Conductor Temperature
90
Core Colour
Several
Conductor Material
Copper
Diameter
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome