Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
10.0mm Grey 2-Core and Earth 100M PVC Basec
By Commodity Cables
Order Code:
ZT4980632S
£7.19
each
Inc VAT (20%)
£7,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
7190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/10-0mm-grey-2-core-and-earth-100m-pvc-basec/p/ZT4980632S
Add to quotation
View all Surface Wiring Cables
Description
Commodity Cables 10.0MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 10-16mm (Group C) 6242YH-10.0
Specifications
Specifications for 10.0mm Grey 2-Core and Earth 100M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Nominal Voltage
500V
Conductor Category
Class 2 = stranded
Diameter
10mm
Conductor Material
Copper
Max. Conductor Temperature
70
Core Insulation Material
Polyvinyl chloride (PVC)
Core Colour
Several
Conductor Surface
Bare
Number of Wires
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome