10.0mm Grey 2-Core and Earth 50M PVC Basec

Order Code: ZT4981149S

£7.99each Inc VAT (20%)
£7,990.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 10.0MM GREY 2-CORE&EARTH 50M PVC BASEC 6242Y 10-16mm (Group C) 6242YH-10.0-GRY50 CABL-RX

Specifications for 10.0mm Grey 2-Core and Earth 50M PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Core Colour
    Several
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Nominal Voltage
    500V
  • Conductor Category
    Class 2 = stranded
  • Diameter
    10mm
  • Conductor Surface
    Bare
  • Number of Wires
    2
  • Conductor Material
    Copper
  • Max. Conductor Temperature
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome