10.0mm White 2-Core and Earth Lsoh 100M Basec

Order Code: ZT4980260S

£9.29each Inc VAT (20%)
£9,290.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 10.0MM WHITE 2-CORE&EARTH LSOH 100M BASEC 6242B White 4-10mm (Group U) 6242BH-10.0-WHI100 -RX

Specifications for 10.0mm White 2-Core and Earth Lsoh 100M Basec
  • Sheath Colour
    White
  • Conductor Category
    Class 2 = stranded
  • Number of Wires
    2
  • Conductor Material
    Copper
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome