Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
16.0mm Grey 2-Core and Earth 100M PVC Basec
By Prysmian
Order Code:
ZT4981582S
£15.99
each
Inc VAT (20%)
£15,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
15990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/16-0mm-grey-2-core-and-earth-100m-pvc-basec/p/ZT4981582S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 16.0MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 10-16mm (Group C) 20147043
Specifications
Specifications for 16.0mm Grey 2-Core and Earth 100M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Conductor Category
Class 2 = stranded
Core Colour
Several
Number of Wires
2
Conductor Material
Copper
Diameter
16mm
Max. Conductor Temperature
70
Nominal Voltage
500V
Conductor Surface
Bare
Core Insulation Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome