16.0mm Grey 2-Core and Earth 50M PVC Basec

Order Code: ZT4981095S

£11.99each Inc VAT (20%)
£11,990.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 16.0MM GREY 2-CORE&EARTH 50M PVC BASEC 6242Y 10-16mm (Group C) 6242YH-16.0-GRY50 CABL-RX

Specifications for 16.0mm Grey 2-Core and Earth 50M PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Nominal Voltage
    500V
  • Core Colour
    Several
  • Diameter
    16mm
  • Conductor Material
    Copper
  • Conductor Category
    Class 2 = stranded
  • Conductor Surface
    Bare
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Number of Wires
    2
  • Max. Conductor Temperature
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome