Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
16.0mm Grey 2-Core and Earth 50M PVC Basec
By Prysmian
Order Code:
ZT4981509S
£12.39
each
Inc VAT (20%)
£12,390.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
12390.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/16-0mm-grey-2-core-and-earth-50m-pvc-basec/p/ZT4981509S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 16.0MM GREY 2-CORE&EARTH 50M PVC BASEC 6242Y 10-16mm (Group C) 20147041
Specifications
Specifications for 16.0mm Grey 2-Core and Earth 50M PVC Basec
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Core Colour
Several
Conductor Category
Class 2 = stranded
Number of Wires
2
Conductor Surface
Bare
Max. Conductor Temperature
70
Nominal Voltage
500V
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome