Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
16.0mm White 2-Core and Earth Lsoh 100M Basec
By Prysmian
Order Code:
ZT4981049S
£16.99
each
Inc VAT (20%)
£16,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
16990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/16-0mm-white-2-core-and-earth-lsoh-100m-basec/p/ZT4981049S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 16.0MM WHITE 2-CORE&EARTH LSOH 100M BASEC 6242B White 16mm (Group V) 20147214
Specifications
Specifications for 16.0mm White 2-Core and Earth Lsoh 100M Basec
Sheath Material
Polyolefin
Sheath Colour
White
Conductor Material
Copper
Core Colour
Several
Number of Wires
2
Core Insulation Material
Polyolefin
Nominal Voltage
500V
Max. Conductor Temperature
90
Conductor Surface
Bare
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome