Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
2.5mm Grey 2-Core and Earth 100M PVC Basec
By Commodity Cables
Order Code:
ZT4980528S
£1.73
each
Inc VAT (20%)
£1,730.00 minimum order value
£2.19
21% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1730.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/2-5mm-grey-2-core-and-earth-100m-pvc-basec/p/ZT4980528S
Add to quotation
View all Surface Wiring Cables
Description
Commodity Cables 2.5MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 1-2.5mm (Group A) 6242YH-2.5
Tags:
#ReducedPrice
Specifications
Specifications for 2.5mm Grey 2-Core and Earth 100M PVC Basec
Sheath Colour
Grey
Sheath Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
Max. Conductor Temperature
70
Conductor Surface
Bare
Nominal Voltage
500V
Core Insulation Material
Polyvinyl chloride (PVC)
Diameter
2.5mm
Number of Wires
2
Conductor Category
Class 1 = solid
Core Colour
Several
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome