Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
2.5mm White 2-Core and Earth Lsoh 100M Basec
By Prysmian
Order Code:
ZT4980883S
£2.29
each
Inc VAT (20%)
£2,290.00 minimum order value
£2.54
9.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2290.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/2-5mm-white-2-core-and-earth-lsoh-100m-basec/p/ZT4980883S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 2.5MM WHITE 2-CORE&EARTH LSOH 100M BASEC 6242B White 1-2.5mm (Group T) 20145123
Tags:
#ReducedPrice
Specifications
Specifications for 2.5mm White 2-Core and Earth Lsoh 100M Basec
Sheath Colour
White
Sheath Material
Polyolefin
Core Colour
Several
Max. Conductor Temperature
90
Number of Wires
2
Conductor Category
Class 1 = solid
Conductor Material
Copper
Diameter
2.5mm
Nominal Voltage
500V
Conductor Surface
Bare
Core Insulation Material
Polyolefin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome