Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
25mm Back Box Metal - Double
By SMJ
Order Code:
ZT1027587X
£1.79
each
Inc VAT (20%)
£8.95 minimum order value
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
5
Add to basket
Minimum order quantity: 5.
Currently unavailable
Unavailable
GBP
8.95
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/25mm-back-box-metal-double/p/ZT1027587X
Add to quotation
View all Surface Wiring Cables
Description
Available as single and double boxes.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 25mm Back Box Metal - Double
Box Type
Double Back Box
Number of Gangs
2
Depth
25mm
Height
72mm
MFR Part No.
MBB25D
Type
Box
Width
132mm
Box Dimensions
132x72x25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome